Beli lampu emergency led di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  2. Visalux Lampu Emergency LED
    Mulai

    Rp519.900

    Visalux Lampu Emergency LED
    atribut:
    • Color: White
  3. Hannochs LED Emergency Bulb Genius Lamp E27
    Mulai

    Rp139.900

    Hannochs LED Emergency Bulb Genius Lamp E27
    Deskripsi:
    New innovation two function AC/DC LED Bulb.Can be used as ordinary lighting and emergency lighting (remain bright when the electricity off).Equipped with Lithium Battery with overcharge protection and over discharge protection feature.No worries about over-charging because the charging process will automatically stop when the battery is full.Emergency function could be used up to 5 hours.Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.
    atribut:
    • Color: Cool Daylight
    • Color Temperature (Kelvin): 6500
    • Power (W): 8
    • Voltage (V): 100-240
    • Product Technology: LED with Emergency Technology
    • Battery Capacity (mAh): 2000
    • Beam Angle (°): 180
    • Diameter (mm): 60
    • Fitting: E27
    • Height (mm): 123
    • Lighting Time (hour): 5
    • Lumen: 650
    • Product Material: PC + PBT
    • Rated Lifetime (hour): 15000
  4. Dutron Senter LED Emergency 2 in 1 ASTRO (Senter)
    Mulai

    Rp72.900

    Dutron Senter LED Emergency 2 in 1 ASTRO (Senter)
    Deskripsi:
    Lampu emergency dan senter kini jadi satu! Dapatkan Dutron LED Flashslight dengan 4 fitur teknologi yang siap menerangimu dimana saja dan kapan saja!
    atribut:
    • Material: ABS Plastic
    • Color: White
    • Voltage (V): AC 110-240
    • Battery Type (mAh): 800 Li-ion Batterai (64G)
    • Charging Time (hour): 6
    • LED Power (W): 5 (Front Lamp 1 + Side Lamp 4)
    • Lumen (lm): 80 (front), 240 (side)
    • Usage Period (hour): Main lamp: 1, Side lamp: 3.5
  5. Meval LED Head Lamp Lithium Ion
    Mulai

    Rp219.900

    Meval LED Head Lamp Lithium Ion
    atribut:
    • Power (W): 5
  6. ACE Kakku Cap
    Mulai

    Rp149.900

    ACE Kakku Cap
    atribut:
    • Dimension B (mm): 7
    • Finish Material: SUS304/Hairline
  7. OPPLE LED Emergency Lighting Luminaire
    Mulai

    Rp549.900

    OPPLE LED Emergency Lighting Luminaire
    Deskripsi:
    OP-ZFZD-E3W-S206-Emergency-3H-ES-DZBenefits- Safe and reliable- Easier installation- Suitable for more installation environments
    atribut:
    • Battery Type: Ni-Cd
    • Charging Time (hour): ≤24
    • Emergency Time (m): ≥90
    • Frequency (Hz): 50/60
    • Housing Colour: White
    • Ingress Protection (IP) Rating: IP30
    • Life Time (hour): 20000 (L70B50)
    • Lumen (lm): ≥50
    • Material: Flame Retardant Plastic + Cold Rolled Sheet Housing, PC Optical
    • Operating Temperature (°C): -0 to 45
    • Power (W): 3
    • Size (mm): 254x268x45
    • Storage Environment (°C): -20 to 60
    • Voltage (V): 220-240 AC
  8. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  9. Dutron HERO Emergency LED Bulb Light (Lampu Bohlam)
    Mulai

    Rp89.900

    Dutron HERO Emergency LED Bulb Light (Lampu Bohlam)
    Deskripsi:
    DUTRON Lampu LED Emergency Bulb Hero 10 Watt 6500K Putih
    atribut:
    • Voltage (V): 100-240
    • Frequency (Hz): 50-60
    • Color Temperature (Kelvin): 6500 (White)
    • Base/Cap: E27
    • Lighting Angle (°): 180
  10. Meval Bright Emergency Lamp + Flashlight
    Mulai

    Rp79.900

  11. Panasonic Lampu Emergency LED (Bohlam Led)
    Mulai

    Rp149.900

    Panasonic Lampu Emergency LED (Bohlam Led)
    atribut:
    • Color Temperature: 6500K
    • Voltage (V): 110-240
    • Luminous (Lm): 200
    • Power (W): 3
  12. Megaman Emergency Light
    Mulai

    Rp279.900

    Megaman Emergency Light
    atribut:
    • Brightness (Lm): 240x2
    • CRI: ≥80
    • Color Temperature (K): 6500
    • IP Protection: IP20
    • Life Time (hour): 25000
    • Power (W): 3 (x2)
    • Temperature (°C): -20 to 40
    • Voltage (V): 170-240
  13. TONATA Stick Warning Light
    Mulai

    Rp67.900

    TONATA Stick Warning Light
    Deskripsi:
    - 2 Mode lampu- Include tali- Menggunakan Batrai type D 2 pcs ( Belum termasuk dalam paket ini )
    atribut:
    • Size (cm): 53
    • Diameter (cm): 4
  14. Philips Smart Waterproof Batten and Lamp Cover (Rumah Lampu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Philips Smart Waterproof Batten and Lamp Cover (Rumah Lampu)
    Deskripsi:
    Dirancang untuk digunakan dalam lingkungan tuntutan, luminer ekonomis, kompak, dan tahan air. Versi khusus tersedia untuk lampu TL-D dan TL5.;Perlindungan dari masuknya debu hingga level IP65 dan beroperasi hanya dengan control gear elektronik, ini adalah solusi hemat energi yang kompetitif untuk ruang basah - dengan biaya yang sama seperti solusi elektromagnetik. Klip plafon fleksibel memfasilitasi kemudahan pemasangan dan pemeliharaan.Aplikasi :- Garasi- Perbengkelan- Pergudangan- Penerangan industri
    atribut:
    • Voltage (V): 220
  15. GL General Lighting LED Floodlight (Lampu Tembak LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    GL General Lighting LED Floodlight (Lampu Tembak LED)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
  16. Meval Twin Head Emergency Lamp
    Mulai

    Rp569.900

    Meval Twin Head Emergency Lamp
    atribut:
    • Color: Putih
Daftar Harga lampu emergency led Terbaru October 2026
CMOS Lampu Emergency LEDRp169.900
Visalux Lampu Emergency LEDRp519.900
Hannochs LED Emergency Bulb Genius Lamp E27Rp139.900
Dutron Senter LED Emergency 2 in 1 ASTRO (Senter)Rp72.900
Meval LED Head Lamp Lithium IonRp219.900
ACE Kakku CapRp149.900
OPPLE LED Emergency Lighting LuminaireRp549.900
Panasonic Lampu EmergencyRp1.199.900
Dutron HERO Emergency LED Bulb Light (Lampu Bohlam)Rp89.900
Meval Bright Emergency Lamp + FlashlightRp79.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)